OneWipe Hand Wipes - 110 Wipes - HW101

OneWipe Hand Wipes - 110 Wipes - HW101

Order Code: ZT3114095S

£5.59 Inc VAT (20%)


Description

TYGRIS OneWipe™ has been specifically developed for use by professionals in all trades. These large, strong and absorbent wipes contain a powerful heavy-duty hand cleaner which is proven to remove tough stuff whilst remaining safe for use on hands.
Antibacterial in nature, OneWipe™ contains an aloe vera based moisturiser which conditions the skin and helps prevent dryness and cracking. No rinsing of hands is required, making OneWipe™ not only a safe hand wipe but also an everyday essential for professionals in all trades!
OneWipe™ is very effective for the fast removal of contaminants such as dirt, grease and grime, oil, ink and petrol from hands, tools and surfaces.
OneWipe™ will even clean up adhesive, bitumen, epoxies, expanding foam, jointing compound, mastic, paint, polyurethane, polyester fillers, sealants, silicones and many other wet and semi-cured substances.
Benefits: Highly absorbent wipe material; Specially formulated to remove common contaminants found in most trades and industries; Anti-bacterial by design; Contains aloe vera for conditioning of the skin and with no rinsing required;

See full description
Specifications for OneWipe Hand Wipes - 110 Wipes - HW101
  • Pack Quantity
    110
  • Product Type
    Hand Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome