1. Cleaning & Hygiene/
  2. Wipes/
  3. Multi-Purpose Wipes
Rough & Smooth Trade Wipes
0
1
2

Rough & Smooth Trade Wipes


See all variants from
£3.09Inc VAT (20%)
Up to 15.5% off
See all variants from £3.09

Description

These Rough & Smooth Trade Wipes from Dirteeze® are perfect for getting rid of oil, grease, and paint on hands and surfaces. Complete with microbeads, scrub away dirt and grime with one side, then turn over to wipe away the excess.

Features and Benefits
• The rough side helps to remove really stubborn dirt and grime
• Safe to use on skin
• Great absorbency for cleaning liquid spills
• Fragranced leaving hands and surfaces smelling fresh
• High strength to clean rough surfaces
• Antibacterial tested to BS EN1276 standards
• Keeps hands moisturised with aloe vera

Typical Applications
• Workshop

See full description

Feature Attributes

Fragrance:
Fragranced
Sheet Length:
220 mm
Applications:
Tools,Hands
Sheet Width:
200 mm
Series:
Rough & Smooth
Wipe Length:
220 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome