Rough & Smooth VOC Free Wipes (80-Tub)
0
1

Rough & Smooth VOC Free Wipes (80-Tub)

Order Code: ZT1038082PCopy

£8.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Ideal for cleaning in safety-critical environments where flammable products cannot be used, these VOC free wipes are a reliable alternative to traditional solvents. Featuring a unique double-sided design, these wipes can scrub on one side and wipe away with the other for a super-strong cleaning solution.

Features and Benefits
• Residue-free cleaning for non-stick surfaces after use
• Pre-moistened to avoid water around electrical equipment
• Non-toxic, non-hazardous, and non-flammable for peace of mind

Typical Applications
• Automotive industries
• Aerospace industries
• Sectors where flammable and hazardous cleaning products cannot be used

See full description
Specifications for Rough & Smooth VOC Free Wipes (80-Tub)
  • MFR Part No.
    DGPCLAERO
  • Pack Quantity
    80
  • Series
    Rough & Smooth
  • Applications
    Medical Devices
  • Sheet Length
    220mm
  • Fragrance
    Fragranced
  • Package Type
    Tub
  • Sheet Width
    200mm
  • Type
    Multi-Purpose Wipes
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome