Sanitising Surface Wipes - Carry Dispenser Bag

Order Code: ZT3111739S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.395%
10 +£28.7910%


Description

70% less plastic than the conventional tubs, taking up less space and ensuring the longevity of the wipes. Integrated carry handle design makes for easier distribution while also being an economic option to use as refills with the large tub option.
The 1500 sheet contains an anti-viral and Anti-bacterial solution which is certified to EN14476 and EN1476 giving protection against Coronavirus, Strep A and most other airborne spread viruses. Quat-free and suitable for food industries and a wide range of surfaces.

Packaging:
Carry Dispenser Bag of 1500 Sheets

See full description
Specifications for Sanitising Surface Wipes - Carry Dispenser Bag
  • Product Type
    Sanitising Surface Wipes