Socosat C.wipes SDS24 70/3024W*18X3 Cofc (CT-30)

Socosat C.wipes SDS24 70/3024W*18X3 Cofc (CT-30)

Order Code: ZT4271448SCopy

£219.99 Inc VAT (20%)


Description

These pre-saturated cleaning solvent-based wipes offer quick-evaporating, leave-in cleaning and disinfection properties. They eliminate the need to handle and store open containers of flammable solvents, ensuring convenience and safety. Ideal for sanitizing work tables, desks, counters, and shared objects, they require no rinsing or drying. With SOCOSOLV SDS 70/30, containing 73.2% ethanol, they efficiently eliminate viruses, bacteria, fungi, and yeast. These wipes leave no residue on surfaces, making them suitable for various materials, including metals, plastics, painted surfaces, rubber, and electronic components. Some variants are safe for use on surfaces in direct contact with food or animal feed.

Features and Benefits
• Quick-evaporating and leave-in cleaning and disinfection
• Convenience and safety: Eliminates handling and storage of flammable solvents
• Effective disinfection: Contains SOCOSOLV SDS 70/30 with 73.2% ethanol
• No rinsing or drying required: Saves time and effort in cleaning processes
• Residue-free: Leaves surfaces clean without any residue

See full description
Specifications for Socosat C.wipes SDS24 70/3024W*18X3 Cofc (CT-30)
  • Type
    Wipes
  • Colour
    White
  • Package Type
    Sachets
  • Applications
    Multipurpose surfaces
  • MFR Part No.
    101871-251

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome