0
1

WipeMaster Wipe 3 - Aqueous Degreasing Wet Wipes - Tub

Order Code: ZT1022330P

£94.99 Inc VAT (20%)


Description

Wipemaster® Wipe 3 is an impregnated, non woven aqueous degreasing wet wipe.

Features and Benefits
• Saturated with safe chemicals to remove grime, grease and light oil deposits from metal composites
• Low linting to prevent product contamination
• No wastage
• Slow evaporation for longer moistness
• Dispense from a bucket enables instant use and a clean wipe
• Non-Flammable and safe to use in most environments

Approvals
• Rolls-Royce
• Aircelle

See full description
Specifications for WipeMaster Wipe 3 - Aqueous Degreasing Wet Wipes - Tub
  • Sheet Width
    190mm
  • Applications
    Metals
  • Series
    Wipemaster® Wipe 3
  • Sheet Length
    350mm
  • MFR Part No.
    5832
  • Package Type
    Bucket
  • Pack Quantity
    400
  • Type
    Degreasing Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome