Zerowipe Plastic Free Dispensing Box - 100 Wipes
0
1
2

Zerowipe Plastic Free Dispensing Box - 100 Wipes

Order Code: ZT1750610SCopy

£34.99 Inc VAT (20%)


Description

An Industry 1st Vinco-ZeroWipe 100% Sustainable, Plastic Free Wet Wipe and Dispensing Box

Plastic Free, Simple, Effective Cleaning and Sanitising. Anti-Viral and Anti-Bacterial Wipes ideal for use on hands and surfaces to clean and sanitise.

CP223 | 100 Wet Wipes Per Dispensing Box | 20x20cm Thick White Wipe

Biodegradable Wipe Material & QUAT Cleaning and Sanitising Formula | 100% Plastic Free, Recyclable/Sustainable Box, Liner Bag and Label

Made From 100% Plastic Free Materials:
✔ Wipes - 100% Biodegradable Viscose FSE approved
✔ Solution - SanWipe QUAT 100% Biodegradable
✔ Dispensing Box - Cardboard 100% recyclable and BPI certified

✔ Box Liner - Sustainable Sugar Cane Material 100% recyclable
✔ Label - Paper recyclable and compliant to FDA175.105
✔ Passes: BS EN16615 | EN1276 | EN1650 | EN14476
✔ On Our Way to 0% Plastic

Keeping bacteria and viruses at bay has never been more of a challenging task than it is today. Having developed the Vinco-ZeroWipe Anti-Bac and Anti-Viral Cleaning & Sanitising Wet Wipes made for all Sectors, it’s an all-round winner.

Now made from a 100% Plastic Free material and a solution formula not unlike its sister SanWipe. Made for cleaning and sanitising hands and hard surfaces fast, these wipes will tackle any cleaning task.

With no harmful chemicals, 100% recyclable components and neat aesthetics, Vinco-ZeroWipe’s excellent performance makes it suitable for a huge variety of applications.

Manufactured from 100% sustainably sourced materials and formulated to meet the high demands of any sector. This 100% sustainable wipe comes in a range of specially designed dispensing packages that are 100% sustainable and better for the environment.

From the 100% sustainable Paper Box and Sugar Cane Bag option to the 100% recyclable, and reusable, slim style dispenser tub with a "pop-up" spout accompanied by the 100% recyclable refill bags there is an option for every task.

See full description
Specifications for Zerowipe Plastic Free Dispensing Box - 100 Wipes
  • Wipe Dimensions
    20x20cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome