Lever Roll Towel Dispenser Smoke Levsmora

Lever Roll Towel Dispenser Smoke Levsmora

Order Code: ZT1551485S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£43.695%
10 +£41.3910%


Description

Supplied in Smoke, this towel dispenser features controlled lever pressure dispensing to reduce overuse. With a stub roll transfer to reduce waste and save costs, the paper is enclosed and protected until dispensed. Made from tranclucent material, there is no need to open the dispenser for replenisment checks and the BioKleen treated handle will help to inhibit the growth and spread of bacteria. Measuring H419 x W329 x D235mm, the dispenser has a maximum roll capacity of 250m.
Translucent, lever control roll towel dispenser
Made from tough and durable ABS
Treated handle to prevent bacteria growth
Roll capacity: 250m
Dimensions: H419 x W329 x D235mm
Colour: Smoke

See full description
Specifications for Lever Roll Towel Dispenser Smoke Levsmora
  • MFR Part No.
    NH07615
  • Weight
    2.6kg
  • For Use With
    RT1W200R
    RT2W200LP
  • Mount Type
    Wall Mounted
  • Colour
    Smoke
  • Type
    Hand Towel Dispenser
  • Capacity
    Single Roll
  • Series
    Raphael
  • Material
    Plastic
  • Dispenser Type
    Wall Mounted
  • Length
    240mm
  • Height
    418mm
  • Width
    302mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome