White Folded Hand Towel Dispenser

White Folded Hand Towel Dispenser

Order Code: ZT1250384X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%

Order by 12pm, get it Tomorrow

Description

Constructed from robust, white ABS plastic, these towel dispensers are an easy way of storing your paper towels in an accessible way. Compatible for use with 'Z-Fold', 'Interfold' and 'C-Fold' towels, it's a versatile product that is also fully lockable, with keys provided.

Features and Benefits
• Manufactured from ABS plastic which is impact resistant, durable and has a high dimensional stability giving the product longevity
• Is fully lockable with keys provided to keep paper secure until refilling
• Is a simple way of keeping paper towels tidy yet easily accessible

Typical Applications
• Can be used with 'Z-Fold', 'Interfold' and 'C-Fold' towels
• Ideal for use in offices, bathrooms and communal kitchens

See full description
Specifications for White Folded Hand Towel Dispenser
  • Colour
    White
  • Additional Features
    Lockable
  • MFR Part No.
    DCPHTWCR
  • Model Number
    DCPHTWCR
  • For Use With
    'Z-Fold', 'Interfold' and 'C-Fold' towels
  • Length
    140mm
  • Capacity
    Hand Towel Sleeves
  • Mount Type
    Wall Mounted
  • Height
    360mm
  • Width
    276mm
  • Type
    Hand Towel Dispenser
  • Material
    Plastic
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome