Aloe 250ml (Pack of 6) 339865

Aloe 250ml (Pack of 6) 339865

Order Code: ZT1541929S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Carex Aloe hand wash is a lightly fragranced soap designed to moisturise your skin whilst ensuring that your hands are clean and hygienic. This pack contains 6 pump action bottles, each with 250ml of hand wash that can easily be refilled if required.
Antibacterial hand wash
Kills 99.9% of bacteria
Includes added moisturising ingredients
Leaves hands hygienically clean and fresh
250ml per bottle
Pack of 6

See full description
Specifications for Aloe 250ml (Pack of 6) 339865
  • Weight
    1.742kg
  • Product Type
    Hand Wash
  • Fragrance
    Lightly Fragranced
  • Colour
    Green
  • Volume
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome