Anti Bacterial Foam Soap 5L Bottle

Anti Bacterial Foam Soap 5L Bottle

Order Code: ZT1541122SCopy

£25.99 Inc VAT (20%)


Description

This foaming Handwash from 2Work leaves hands clean and free from bacteria. The high quality antibacterial foaming soap contains added emollients which additionally moisturises your skin. Recommended for use in foaming soap dispensers in offices, health clubs, hotels, nursing and residential homes, a single 5 litre bottle can provide up to 8300 applications.
Bactericidal hand soap with a high foaming action
Suitable for all skin types, including sensitive
Non-tainting and odourless
Great for food environments and healthcare
Can be used to refill bulk fill soap dispensers
1.5ml per application
5 litres
For Professional Use Only

See full description
Specifications for Anti Bacterial Foam Soap 5L Bottle
  • MFR Part No.
    2W01073
  • Weight
    5.5kg
  • Volume
    5L
  • Product Type
    Foaming Handwash
  • Colour
    White
  • Size
    5L
  • Effective Against
    Bacteria

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome