Anti Bacterial Handwash 500ml
0
1
2

Anti Bacterial Handwash 500ml

Order Code: ZT1730022S

£3.59 Inc VAT (20%)
£4.1914% off
QuantityPriceDiscount
1 - 9£3.590%
10 +£3.454%


Description

Carex Antibacterial Liquid Hand Soap 500ml 0604021Carex Antibacterial Liquid Hand Soap 500ml 0604021This Carex Liquid Soap is both antibacterial and moisturising, meaning it works to eliminate germs, without drying out your hands. This soap is ideal for all washrooms and for both professional or personal use. This hand wash works to effectively remove dirt and germs, leaving your hands feeling soft, even for those with sensitive skin. This pack contains one 500ml dispenser bottle.Antibacterial hand wash destroys germsCleans, cares and protectsKills 99.9% of bacteriaIncludes added moisturising ingredientsEconomic and easy to use, with its own measured dispenserLeaves hands hygienically clean and fresh500ml Carex Anti Bacterial Handwash 500ml Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Anti Bacterial Handwash 500ml
  • Pack Quantity
    1
  • Type
    Hand Soap, Creams & Lotions
  • Form
    Hand Soap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome