Bentley Organic Hand Soap 6 x 255ml

Bentley Organic Hand Soap 6 x 255ml

Order Code: ZT3081325S

£65.99 Inc VAT (20%)
£69.995.5% off
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

Capacity L: 0.
Capacity ml: 255.
Container Type: Bottle .
Pack Quantity: 6.
Product Type: Cleaners.
Type: Hand soap.Pack of 6. Natural organic hand wash free from harsh ingredients. Blended with lavender oil, jojoba oil and aloe vera extract for a gentle calming experience.

See full description
Specifications for Bentley Organic Hand Soap 6 x 255ml
  • Pack Quantity
    6
  • Fragrance
    Lavender
  • Product Type
    Cleaner
  • Type
    Hand Soap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome