Clover Eco-soap Moisturising Hand Soap 300ml  6 x 300 ml

Clover Eco-soap Moisturising Hand Soap 300ml 6 x 300 ml

Order Code: ZT2620563S

£16.99 Inc VAT (20%)


Description

Clover Eco-Soap Moisturising Hand Soap is a clear, green hand soap that has been consumer tested, tt leaves hands feeling moisturised and freshly cleaned/fragranced after use.
Clover Eco-Soap Features: - Clover Eco-Soap is suitable for all skin types. - It has been formulated to comply with the standards set for an EU Ecolabel Product. - The EU Ecolabel standards set strict limits on the amount/type of packaging used and the ingredients used within the formulation. - Clover Eco-Soap contains ingredients made from responsibly sourced Palm Oil. - Clover Eco-Soap is an Ecolabel hand soap ideal for regular use in a wide variety of areas such as health clubs, hotels, changing rooms, offices, etc. - EU Ecolabel: UK/030/033 - To help reduce the amount of waste plastic packaging, Clover Eco-Soap is also available in 5 Litres as a stand alone product or as a re-fill pack.

See full description
Specifications for Clover Eco-soap Moisturising Hand Soap 300ml 6 x 300 ml
  • Colour
    Green
  • Material
    Bottle
  • Product Type
    Eco-Friendly Hand Care
  • Size
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome