Dymapearl Pink Liquid Hand Soap 5L

Dymapearl Pink Liquid Hand Soap 5L

Order Code: ZT3080611SCopy

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Application: For Bulk fill dispenser unit.
Capacity L: 1.
Case Quantity: 5.
Colour: Pink.
Product Type: Hand care.
Type: Dymapearl soap.Effective hand wash with extra emulsifying properties for removing grease and oil and remaining mild on skin. Bactericidal option cleanses and disinfects. Compatible with pelican pump 417611DX8 or a range of bulk fill dispensers.

See full description
Specifications for Dymapearl Pink Liquid Hand Soap 5L
  • Type
    Dymapearl Soap
  • Colour
    Pink)
  • Capacity
    1L
  • Case Quantity
    5
  • Volume
    1L
  • Applications
    for Bulk fill dispenser unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome