Full Liquid Soap 750ml

Full Liquid Soap 750ml

Order Code: ZT1728849S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.745%
20 - 49£4.4910%
50 +£4.2415%


Description

Dri-Pak Liquid Soap Flakes 750mlThis vegetable derived Pure Liquid Soap from Dri-Pak is suitable for laundry, cleaning and personal care. The soap is free from fragrance, colours and preservatives making it ideal for sensitive skin and it's suitable to wash delicate fabrics.Dri-Pak Liquid Soap can be used to wash all fabrics, including delicates. It can also be used to clean leather, wood floors, laminate floors, hard surfaces, dishes, tiles and natural stone. You can also use it as a hand wash, shower gel and shampoo.Free from parabens, SLS, phthalates, triclosan, palm oil, animal testing, GMOs, artificial fragrances and artificial preservatives. Suitable for vegans and vegetarians. Suitable for septic tanks.Made in the UKPackaged in a plastic bottle750ml Dri Pak Full Liquid Soap 750ml Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Full Liquid Soap 750ml
  • Pack Quantity
    750ml
  • Type
    Laundry Products
  • Applications
    Laundry Detergent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome