Hand Wash Anti-Bac Rhubarb 354ml - 4005606

Hand Wash Anti-Bac Rhubarb 354ml - 4005606

Order Code: ZT5694435S

£7.99 Inc VAT (20%)


Description

Method antibacterial hand wash is scented with fresh and tart rhubarb. Killing bacteria and viruses, the plant-based formula is biodegradable and cruelty-free approved. Simply pump, wash and rinse with the heavenly scented formula supplied in a 354ml bottle with pump.
• Plant-based, biodegradable, antibacterial hand wash
• Kills bacteria and viruses
• Bottle: 100% post-consumer recycled plastic
• Fully recyclable
• Certified: Cruelty-free leaping bunny
• Scent: Wild Rhubarb
• 354ml Bottle

See full description
Specifications for Hand Wash Anti-Bac Rhubarb 354ml - 4005606
  • Volume
    354ml
  • Product Type
    Antibacterial Hand Wash

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome