Jasmine & Apple Blossom Anti Bacterial Hand Wash 500ml

Jasmine & Apple Blossom Anti Bacterial Hand Wash 500ml

Order Code: ZT4069638S

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

Jasmine & Apple Blossom Anti Bacterial Hand Wash 500ml NWT7936
The perfect addition to your bathroom decor, this handwash will leave your hands feeling hydrated and fresh.

Benefits:

Jasmine and apple blossom fragrance
Anti-bacterial
Kills 99.9 % of bacteria
Add an elegant touch to your bathroom
Keeps your hands protected
Limited edition design
Refresh your hands and leave them feeling hydrated with this Baylis & Harding Jasmine & Apple Blossom anti-bacterial hand wash. The fruity fragrance will ensure you feel fresh every time you wash your hands. We love how this hand wash is not only an elegant addition to your bathroom decor, it's also refillable and recyclable too.

See full description
Specifications for Jasmine & Apple Blossom Anti Bacterial Hand Wash 500ml
  • Form
    Hand Soap
  • Type
    Hand Soap, Creams & Lotions
  • Pack Quantity
    500ml
  • Fragrance
    Jasmine & Apple Blossom

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome