Orca H5 Anti-Bacterial Hand Soap 500ml Pump 12 x 500ml

Orca H5 Anti-Bacterial Hand Soap 500ml Pump 12 x 500ml

Order Code: ZT2633402S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.956%


Description

Orca H5 Antibacterial Hand Soap is suitable for regular use, Antibacterial Hand Soap contains moisturising ingredients to leave hands soft and clean.

- Certified to EN1276.
- Kills 99.99% of bacteria
- Effective cleaning & germ kill yet kind to skin
- Enriched with moisturisers

See full description
Specifications for Orca H5 Anti-Bacterial Hand Soap 500ml Pump 12 x 500ml
  • Colour
    White
  • Material
    Bottle
  • Product Type
    Soap Refills
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome