A046 Luxury Furniture Polish 480ml

A046 Luxury Furniture Polish 480ml

Order Code: ZT2429753SCopy

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%

Currently unavailable

Description

Enov A046 Luxury Furniture Polish is a superior silicone based spray polish for furniture , tiles, marble, stainless steel, and most plastic and vinyl coated material. It eliminates vigorous polishing but brings up a brilliant, protective long-lasting shine.
Why choose Enov A046 Luxury Furniture Polish? Enov A046 Luxury Furniture Polish is easy to apply. A light wipe with a duster brings out the shine. Enov A046 Luxury Furniture Polish resists dust and finger markings and it has a highly concentrated silicone formulation for economy in use. It cleans and shines as you dust and has a pleasant waxy lavender perfume.
Where can you use Enov A046 Luxury Furniture Polish? Enov A046 Luxury Furniture Polish is a superior spray polish for furniture, tiles, marble, stainless steel and most plastic and vinyl coated surfaces. It removes finger marks, surface dirt, smudges etc, and produces a glowing finish to be proud of. Enov A046 Luxury Furniture Polish eliminates vigorous polishing but brings up a brilliant, protective, long lasting shine.
How do you use Enov A046 Luxury Furniture Polish? Shake well before use. Spray sparingly onto furniture or duster and polish as usual.
Biodegradability All surfactants contained in our Products meet the requirements of the EU Detergent Directive 2005 - 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for A046 Luxury Furniture Polish 480ml
  • Size
    480ml
  • Product Type
    Furniture Polish
  • Applications
    Furniture
    Plastic
    Stainless Steel
    Tiles
  • Volume
    480ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome