Floor Polish 5L - 2W04610

Floor Polish 5L - 2W04610

Order Code: ZT1541539SCopy

£39.99 Inc VAT (20%)


Description

Give your floors a high quality shine with this wet look floor polish from 2Work, supplied in a 5 litre bottle. Developed to prolong the life of a floor, the thermoplastic polymer will not only produce a stunning shine, but will also protect the floor from scuffs and scratches. Ultra hard-wearing and with a good slip-resistance, the floor polish is suitable for use on all non-porous floors including vinyl, thermoplastic, linoleum, rubber, asphalt, sealed wood, marble and terrazzo.
Produces outstanding wet look shine finish
Thermoplastic polymer protects flooring from scuffs and scratches
Builds up good slip-resistance
Ultra hard-wearing and long-lasing
Suitable for all non-porous floors including vinyl, marble and rubber
Dilution: 1:20 as a spray for stripping polish, 1:4 for stripping polish
5 litres
For Professional Use Only

See full description
Specifications for Floor Polish 5L - 2W04610
  • MFR Part No.
    2W04610
  • Weight
    5.4kg
  • Product Type
    Floor Polish
  • Size
    5L
  • Colour
    White
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome