Kleenoff Furniture Polish 750ml

Kleenoff Furniture Polish 750ml

Order Code: ZT1029629X

£3.49 Inc VAT (20%)


Description

Kleenoff Furniture Polish is a versatile cleaning solution designed for effectively polishing and cleaning both natural and synthetic surfaces. Suitable for use in various environments, including homes, hotels, and restaurants, this polish excels on wood, plastics, and laminated surfaces. It not only removes dust, fingerprints, and smudges but also leaves a high-gloss finish that enhances the appearance of furniture. Additionally, it features a pleasant lavender fragrance and provides a tough, water-resistant protective layer.

Features and Benefits
• Cleans and enhances the shine of natural and synthetic materials
• Designed for diverse settings like homes and commercial spaces
• Eliminates dust and marks, delivering a spotless look
• Infused with a soothing lavender scent for an inviting atmosphere
• Offers a resilient, water-repellent protective coating

See full description
Specifications for Kleenoff Furniture Polish 750ml
  • Fragrance
    Lavender
  • Use
    Natural and Synthetic Surfaces
  • MFR Part No.
    YH08-750MLX6-JEYESPRO
  • Size
    750ml
  • Type
    Furniture Polish
  • Removes
    Dirt
    Smudges
    Fingerprints
  • Series
    H8
  • Product Type
    Furniture Polish
  • Applications
    Polishing
  • Container Type
    Spray Bottle
  • Concentration
    Ready To Use
  • Product Format
    Liquid
  • Suitable For
    Hard Surfaces
    Vinyl
    Stone
    Metals
    Wood
    Office Environments
    Leather
    Ceramic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome