Red Tile Liquid Shine 300ml

Red Tile Liquid Shine 300ml

Order Code: ZT4972225S

£14.99 Inc VAT (20%)
£16.398.5% off
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Tableau Red Tile Liquid Shine 300ml Restore colour and shine to unglazed tiles, unsealed concrete and cement based steps, floors and plinths with Red Tile Liquid Shine. Simply apply with a brush, cloth or roller and allow to dry. More coats will enhance the shine and colour richness. The finish is resistant to rain and water spotting in 24 hours.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Red Tile Liquid Shine 300ml
  • Product Type
    Liquid Shine
  • Applications
    Floors
  • Volume
    300ml
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome