Chlorine Tablets 200

Chlorine Tablets 200

Order Code: ZT4809043S

Qty of 6 for
£65.94 Inc VAT (20%)
£10.99 each

This product must be ordered in multiples of 6

Description

Jangro Chlorine Tablets are effervescent chlorine tablets which are soluble in warm and cold water. Chlorine release tablets are a good substitute for bleach and great for mobile cleaners who do not wish to carry cleaning liquids. Offering one of the most efficient ways of delivering chlorine disinfectant, these bleach tablets are UV stabilised and have a delayed, long action.
The Jangro Chlorine Tablets are formulated for a variety of uses as a powerful disinfectant. Here at Pattersons Cleaning Supplies we recommend Jangro Chlorine Tablets for the general cleaning of food preparation surfaces and other hard surfaces where general disinfection is required. Bleach tablets, such as these Jangro Chlorine Tablets, are a good choice for disinfecting surfaces, lab equipment and glasses, for the disinfection after disposing of body fluids, the disinfection of dirty or slightly soiled heat sensitive instruments and disinfection of food hygiene purposes. These chlorine tablets can also be used to sanitise baby bottles!
Each sanitising chlorine tablet can be diluted with up to 5 litres of water and leaves no residue behind. Jangro Chlorine tablets are proven to be effective against all bacteria, spores, yeasts, moulds, fungi.
There are 200 bleach tablets in every Jangro Chlorine Tablet tub and these sanitising bleach tablets are sold in cases of 6. For general cleaning of food preparation surfaces, add 1 chlorine tablet per 750ml bottle of warm water. Then just spray and wipe clean with a clean cloth. Don’t forget to use disinfectants safely and always read the label

See full description
Specifications for Chlorine Tablets 200
  • Product Type
    Chlorine Tablets
  • Applications
    General Cleaning
  • Form
    Tablets
  • Container Type
    Tub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome