Granular Salt 10kg 120 x 10 KG

Granular Salt 10kg 120 x 10 KG

Order Code: ZT2818630S

£1,029.99 Inc VAT (20%)

Currently unavailable

Description

Hydrosoft Granular Salt are the ultimate water softener salt recommended for all types of water softeners for lime scale prevention. Softened water provides cost savings in the service, maintenance and replacement of water heaters, dishwashers, washing machines and showers. Softened water improves the efficiency of hot water and heating systems, and reduces scaling and staining in bathrooms and kitchens.
Hydrosoft Water Softening Salt is the ultimate water softener tablets recommended by leading water softener manufacturers for use in water softeners. Containing high purity salt which complies with EN973 Grade A, the tablets are clean to handle and should be stored in a dry place.
Features & benefits

Suitable for a wide variety of water softening machines
Suitable for hard water areas
Packed in robust 10kg bags
UK supply
Food grade purity
Helps prevent damage to appliances that use water
Suitable for all water softeners

See full description
Specifications for Granular Salt 10kg 120 x 10 KG
  • Weight
    10kg
  • Container Type
    Bag
  • Applications
    Water Softening
  • Size
    10kg
  • Product Type
    Hydrosoft Granular Salt
  • Form
    Granular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome