Multi-functional Chlorine 200g Tablets 5kg 5kg

Order Code: ZT2426050S

£45.99 Inc VAT (20%)


Description

Blue Horizons Multifunctional 200g Chlorine Tablets a new and improved version of the Maxi-Tab, these tablets still offer an easier way of maintaining chlorine levels and are applied via the skimmer, floating dispenser or chlorine feeder (trichlorinator). They have a higher pH value, which reduces the amount of pH regulation you need to do and as well as being stabilised to reduce chlorine loss to sunlight they also contain clarifier and algaecides to help improve clarity and prevent algae formation. When dosed via the skimmer the tablet(s) will dissolve slowly over a 3 to 4 day period, the rate at which they dissolve will vary depending upon water flow and temperature. They have a high level of available chlorine and contain chlorine stabiliser.
Please refer to the Blue Horizons Pool Care guide for further product information in our downloads section.
Floating Dispenser: Fill the Trichlor floating dispenser with tablets and adjust the aperture mechanism at the bottom of the dispenser to obtain the 1-3mg/l (ppm) desired range. Alternatively keep the dispenser aperture constant and vary the tablets inside to achieve 1-3mg/l (ppm). The dispenser should be removed from the pool whilst swimmers are bathing.
Chlorine Feeders: Fill the dispenser and follow feeder instruction manuals on flow regulation to maintain 1-3 mg/l (ppm) chlorine levels.
General precautions: - Never mix with other chemicals including household cleaners as a dangerous reaction may occur.
Handling/Storage: Important - see Risk and Safety phrases below. - Handle products in a well ventilated area - preferably outdoors. - Wash hands after use. - Ensure chemicals do not become damp in storage - store in a cool dry place.
Risk: - Contact with combustible material may cause fire. - Harmful if swallowed. - Contact with acid liberates toxic gas. - Irritating to eyes and respiratory system. - Very toxic to aquatic organisms, may cause long term adverse effects in the aquatic environment.
Safety: - Use Biocides safely. Always read the label and product information before use. - Keep locked up and out of reach of children. - Keep containers dry. - If swallowed, seek medical advise immediately and show this container or label. - In case of contact with eyes, rinse immediately with plenty of water and seek medical attention. - In case of fire or explosion, do not breath fumes. - Avoid releases to the environment. - Refer to special instructions and safety data sheet. - This material and/or container must be disposed of as a hazardous waste. - Handle products in a well-ventilated area, preferably outdoors. - Wash hands after use. - Ensure chemicals do not become damp in storage - store in a cool dry place.

See full description
Specifications for Multi-functional Chlorine 200g Tablets 5kg 5kg
  • Size
    5kg
  • Product Type
    Pool & Spa Sanitisers
  • Form
    Tablets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome