Soft Sel Pluss Tablet Salt 25kg

Order Code: ZT2818738S

£22.99 Inc VAT (20%)


Description

Soft Sel Plus Tablet Salt 25Kg
SOFTSEL PLUSS are quality salt tablets which can be used as salt for water softening, but also as salt for swimming pools that are cleaned by way of membrane electrolysis.
A unique and practical combination! SOFTSEL PLUSS is suitable for softening potable water and water intended for the food industry.
Suitable for domestic as well as industrial water softening systems. In addition, SOFTSEL PLUSS may be used as a salt for swimming pools that are cleaned by way of membrane electrolysis. For swimming pools that are cleaned by way of electrochlorination, we recommend POOLSEL.
Exceeds the strictest standard (EN 973 type A) Softening salt of food grade quality. Contains no additives No playing around with chemicals.
Just pure salt. No clumping The shape is conducive to regular brine production. For water softening as well as membrane electrolysis 2in1 Belgian quality Excellent customer service included.

See full description
Specifications for Soft Sel Pluss Tablet Salt 25kg
  • Product Type
    Tablet Salt
  • Form
    Tablet
  • Weight
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome