Tile & Liner Cleaner 2 Litre 2 Litre

Tile & Liner Cleaner 2 Litre 2 Litre

Order Code: ZT2426444S

£23.99 Inc VAT (20%)


Description

Blue Horizons Tile & Liner Cleaner 2 Litre is a liquid blended cleaning agent ideal for application to waterline using a soft cleaning cloth or sponge.
Blue Horizons Tile & Liner Cleaner Application Instructions: IMPORTANT - ALWAYS WEAR RUBBER GLOVES AND EYE PROTECTION WHEN USING THIS PRODUCT.
1 - Always test a small area of the pool surface to ensure compatibility before treating the whole pool. 2 - Wet the area to be treated using pool water. 3 - Apply tile & liner cleaner using a cloth or sponge to the area to be cleaned. 4 - Gently work tile & liner cleaner onto the waterline to remove any staining. 5 - Wash down cleaned surface area after use, with pool water.
Please refer to the Blue Horizons Pool Care guide for further product information in our downloads section.
Blue Horizons Tile & Liner Cleaner General Precautions: Dosing: Never mix with other chemicals including household cleaners as a dangerous reaction may occur. - Handling/storage: - Important - See risk and safety phrases. - Wash hands after use. - Ensure lid is replaced and sealed after use. - Store in a cool dry place.
BLUE HORIZONS WATERLINE CLEANING PASTE CONTAINS - PHOSPHORIC ACID- CLASSIFIED AS IRRITANT.
Blue Horizons Tile & Liner Cleaner Risk: Irritating to eyes and skin.
Blue Horizons Tile & Liner Cleaner Safety: - Keep locked up and out of reach of children. - Avoid contact with skin and eyes. - If swallowed, seek medical advice. - Wear suitabel protective clothing, gloves and eye/face protection. - In case of contact with eyes, rinse immediately with plenty of water and seek medical advice. - After contact with skin, wash immediately with plenty of water. Seek medical advice if irritation occurs.

See full description
Specifications for Tile & Liner Cleaner 2 Litre 2 Litre
  • Product Type
    Pool & Spa Cleaners
  • Form
    Liquid
  • Size
    2L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome