W012 eChlor Chlorine Tablets - 6 X 200 Tabs

W012 eChlor Chlorine Tablets - 6 X 200 Tabs

Order Code: ZT3580058S

£54.99 Inc VAT (20%)

Currently unavailable

Description

Enov® W012 eChlor Tablets Cleaner, Disinfectant & Deodoriser are a safe and reliable way to give a measured dose of chlorine in solution and can contribute to your due diligence programme. Unlike Liquid bleach, they do not degrade with storage and they have an extended shelf life of up to 5 years.

Tested to BS EN 1276, 1650, 13704, 13697, 14476 (Coronavirus) .

Enov® W012 eChlor Tablets Cleaner, Disinfectant & Deodoriser (Chlorine Tablets) – 1.67g NaDCC
These chlorination tablet (abbrev ECTs) products are referred to under different names but they are all the same active ingredient known as sodium dichloroisocyanurate (Trolosene sodium, NaDCC) and often referred to as:

eChlor Tablets
Chlorine tablets
Chlorination Tablets
Hypochlorite Tablets
Bleach Tablets
Cyanuric Acid Tablets
Effervescent Chlorination Tablets
Where Can I Use Enov® W012 eChlor Tablets Cleaner, Disinfectant & Deodoriser?

Used for a variety of disinfection tasks in Hospital, Food use, Care, Nursing, Medical and many more applications.
Easy to calculate precise dosing requirement and excellent for due diligence applications:
1 tablet in 1 Litre = 1, 000 parts per million available chlorine
1 tablet in 5 Litres = 200 parts per million available chlorine
Fast Dissolving – tablets are effervescent.
TOP TIP: Pre-dissolve in a little warm water to speed up dissolution time 200 per tamper evident tub, packed 6 per case.
18mm diameter allows tablet to fit into a standard trigger spray
Uses And Effectiveness – 3.2g Enov® W012 eChlor Tablets (1.67g NaDCC, 1, 000 ppm/L)

Product Applications: Typical Uses in Private & Public Health areas:

Non metallic medical and veterinary appliances
Mops, cloths and glassware
General disinfection
Body fluid spills
Drains, sinks, W.C. pans, W.C.’s
Laboratory discard jars
Conditions of heavy soiling
Veterinary hygiene:
General hygiene
Conditions of heavy soiling
Food and feed disinfectants:
Food preparation areas; non metallic equipment, containers, consumption utensils, work surfaces, stainless steel (catering grade)
Baby bottle sterilisation
Drinking water disinfection:
Chlorination of animals drinking water
Emergency water purification
Enov® W012 eChlor Tablets Features

Colour White
Contact Time: 5 Minutes
The formula is food-safe and non-tainting
These tablets are fast dissolving
Dilution Ratio: 1 tablet per 5Ltr of hot water for general cleaning
Dilution Ratio: 1 tablet per 5Ltr of cold water for salad washing
Dilution Ratio: 2 tablets per 5Ltr of hot water for heavy-duty cleaning
Suitable for sanitising kitchen surfaces, equipment, probes and utensils
Can also be used for salad washing
Passes the BS EN 1276 standard for antibacterial performance
Kills 99.9% of bacteria within 5 minutes
These tablets will tackle bacteria to ensure your surfaces and equipment are hygienic

See full description
Specifications for W012 eChlor Chlorine Tablets - 6 X 200 Tabs
  • Size
    200 Tabs
  • Colour
    White
  • Product Type
    Chlorine Tablets
  • Form
    Tablets
  • Diameter
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome