3 Piece Recycling Kit 60L -

3 Piece Recycling Kit 60L -

Order Code: ZT3081737S

£102.99 Inc VAT (20%)


Description

Capacity L: 162.
Depth mm: 335.
Height mm: 690.
Includes: 3 x 54 litre flip top bins, flaps colour coded.
Product Type: Bottle slot bins.
Type: Multi-coloured lids.
Width mm: 410.Kit consists of 3 x 60 litre flip top bins. Ideal for segregation of office waste at source. Bin material - polypropylene. Dimensions H x W x L: 690 x 410 x 335 for each individual bin. Flaps colour coded.

See full description
Specifications for 3 Piece Recycling Kit 60L -
  • Type
    Multi-Coloured Lids
  • Capacity
    162L
  • Width
    410mm
  • Depth
    335mm
  • Height
    690mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome