60L Recycling Container Bottles/Cans

60L Recycling Container Bottles/Cans

Order Code: ZT3076500S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

Capacity L: 60.
Depth mm: 480.
Height mm: 790.
Lid Colour: Yellow.
Lid Type: Circle opening.
Product Type: Bottle slot bins.
Width mm: 330.60 litre capacity. Easily identifiable front facing recycling lids with openings. Sturdy container suitable for multiple indoor applications and ideal for centralised collection. Bin material - plastic. H x W x D: 790 x 330 x 480mm.

See full description
Specifications for 60L Recycling Container Bottles/Cans
  • Capacity
    60L
  • Height
    790mm
  • Width
    330mm
  • Lid Type
    Circle opening
  • Lid Colour
    Yellow
  • Depth
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome