Pen Recycling Box - 2-962116

Pen Recycling Box - 2-962116

Order Code: ZT4187888S

£0.89each Inc VAT (20%)
£4.45 minimum order value
£0.934% off
QuantityPriceDiscount
1 - 49£0.890%
50 - 99£0.854.5%
100 - 199£0.828%
200 - 499£0.7812.5%
500 +£0.7515.5%

Minimum order quantity: 5.

Description

As part of our product responsibility, we offer return boxes for empty, transportable markers for companies, authorities, schools and educational institutions. Recycling is an important part of sustainable action - and it's easy, too! Return your empty or old markers in the box, and the marker parts will be recycled. A proportion of the material obtained from the re-granulate is used in the production of theedding EcoLine range.The edding return cycle helps to save resources and thus protect the environment. More than 70% secondary material is obtained from the returns. Per ton of returned material approx. 1.4 t of CO2is saved. This means that even long-distance shipping to recycle the products saves CO2. The edding recycling cycle a start with no ending!

See full description
Specifications for Pen Recycling Box - 2-962116
  • Type
    Recycling Bins
  • Use For
    Pen Recycling
  • Colour
    Assorted
  • Eco-Aware
    Yes
  • Shape
    Rectangular
  • Material
    Cardboard
  • Capacity
    10L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome