Recycle Bins 25 Liter 4 Pack Mixed Colours

Recycle Bins 25 Liter 4 Pack Mixed Colours

Order Code: ZT4945677S

£42.99 Inc VAT (20%)


Description

VFM Recycle It 25L Slimline Recycle It Waste Plastic Recycling Bin 4 Piece Set - (4 Pack Mixed Colours- Red/Blue/Yellow/Green)

UK manufactured

25L capacity plastic recycling boxes

Comes with a slate or frosted coloured base and a choice of colours for the flip top lid.

4 Pack Offer one of each Colour.

Slimline design to fit discretely into a narrow kitchen, laundry, bathroom, or garage space

Great for storing dry dog or cat food, washing powder, bathroom tissue, cat litter or for recycling. Please note that if storing food in the box, it is not airtight

The lid is only a flip top and does not snap shut at the front.

Food safe plastic.

Dimensions: 40.00 x 19.00 x 51.00 cm Weight: 1.225 kg

See full description
Specifications for Recycle Bins 25 Liter 4 Pack Mixed Colours
  • Material
    Polypropylene
  • Lid Colour
    Red, Blue, Yellow, Green
  • Use For
    Waste Segregation
  • Capacity
    25L
  • Colour
    Assorted
  • Type
    Recycling Bins
  • Shape
    Rectangular
  • Bin Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome