Slim Jim Recycling Station Bundle 3-Stream
0
1
2
3
4
5

Slim Jim Recycling Station Bundle 3-Stream

Order Code: ZT5116374S

£469.99 Inc VAT (20%)
£529.9911% off


Description

This Slim Jim® 3-Stream Recycling Station Bundle is a high-performance waste management solution designed for use in commercial environments, featuring clear, colour-coded signage designed to improve recycling rates by reducing cross-contamination. The station is constructed from durable resin to withstand heavy use and has a convenient modular design for easy expansion, and future-proofing your waste system. Built-in venting channels simplify liner removal, reducing strain, while the tool-free setup and bag cinches make the bins user-friendly and efficient. The station also comes with a 10-year warranty for added peace of mind.

Features and Benefits
• Clear, colour-coded signage improves recycling rates by preventing cross-contamination
• Premium resin build provides long-lasting use in demanding environments
• Modular design allows users to easily expand their waste management system as required
• Built-in venting channels simplify liner removal and reduce the risk of injury
• Designed for tool-free assembly allowing for quick installation
• Bag cinches secure liners firmly, enabling swift liner changes
• 10-year warranty guarantees the longevity of the station

Notes
• Each bin has an 87L capacity, the station has a total capacity of 261L

See full description
Specifications for Slim Jim Recycling Station Bundle 3-Stream
  • Capacity
    3 x 87L
  • MFR Part No.
    2217670
  • Colour
    Grey
  • Material
    Resin
  • Type
    Recycling Bins
  • Depth
    546.1mm
  • Width
    914.4mm
  • Height
    1022.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome