Essentials Sponge Cloths, Pack of 4

Essentials Sponge Cloths, Pack of 4

Order Code: ZT1029721X

£1.09 Inc VAT (20%)


Description

The Essentials by Spontex Sponge Cloths are very absorbent and flexible, ideal for wiping and cleaning all surfaces. Made from cellulose and can hold 8x it’s weight in water. Supplied in packs of 4.

Specifications for Essentials Sponge Cloths, Pack of 4
  • MFR Part No.
    34000076
  • Type
    Sponges
  • Colour
    Yellow
  • Pack Quantity
    4
  • Material
    Cellulose
  • Applications
    Surfaces
    Dishwashing
    Kitchen
  • Length
    180mm
  • Height
    206mm
  • Series
    Essentials
Product Reviews -
2 years ago by ISANUL HAQ
CHEAPEST PRICE AROUND. WELL PACKED. WILL BUY MORE.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome