Specialist Sponge Cloth Assorted Colours, Pack of 10
0
1
2

Specialist Sponge Cloth Assorted Colours, Pack of 10

Order Code: ZT1029723X

£4.59 Inc VAT (20%)


Description

The Essentials by Spontex Sponge Cloths are very absorbent and flexible, ideal for wiping and cleaning all surfaces. Made from cellulose and can hold 8x it’s weight in water. Supplied in packs of 4.

Specifications for Specialist Sponge Cloth Assorted Colours, Pack of 10
  • Type
    Sponges
  • Colour
    Yellow
    Blue
    Green
  • Material
    Sponge
  • MFR Part No.
    24910017
  • Pack Quantity
    10
  • Applications
    Dishwashing
    Kitchen
    Surfaces
  • Length
    194mm
  • Width
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome