122mm Stiff Polypropylene (Resin-set) Nail Brush - Yellow

122mm Stiff Polypropylene (Resin-set) Nail Brush - Yellow

Order Code: ZT1030299X

Yellow
£8.99 Inc VAT (20%)


Description

Stiff, resin-set nail brush with DRS® fill.
Size: 120mm.

Dual Retention System (DRS) as standard.
Anti-Microbial Resin to reduce the growth of bacteria.
Available in up to 6 total colour coded colours.
Can be used in temperatures from -10°C to 120°C.
Autoclavable in temperatures up to 134°C.
The best tuft retention system available on the market!

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome