Ultra Grip Jumbo Metallic Dish Brush

Ultra Grip Jumbo Metallic Dish Brush

Order Code: ZT4069498SCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Addis Ultra Grip Jumbo Metallic Dish BrushAn Addis Ultra Grip Jumbo Dish Brush makes short work of tough stains when washing up. The nylon fill bristles power through dried food on plates and pans. The ergonomically curved handle features a soft grip for comfort and is long enough to thoroughly clean the deepest of pots. For the hardest stains, there's a built-in scraper for heavy cleaning. It also includes a hook to hang the brush up, saving space around your sink and allowing it to dry effectively, reducing the risk of bacteria.

See full description
Specifications for Ultra Grip Jumbo Metallic Dish Brush
  • Type
    Washing Up Products
  • Use For
    Dish Washing By Hnd
  • Colour
    Silver
  • Material
    Plastic
  • Use
    Dish Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome