Aluminium Handle Floor Squeegee

Aluminium Handle Floor Squeegee

Order Code: ZT3078330S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.834%


Description

Application: For heavy duty floor, sanitary combi squeegee.
Handle Length mm: 1400.
Handle Material: Aluminium.
Product Type: Accessories.
Type: Aluminium handle.Aluminium handle is suitable for either squeegee.

See full description
Specifications for Aluminium Handle Floor Squeegee
  • Handle Length
    1400mm
  • Handle Material
    Aluminium
  • Product Type
    Floor Squeegee
  • Type
    Aluminium handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome