Hygiene Floor Squeegee & Handle Blue 18" Set

Hygiene Floor Squeegee & Handle Blue 18" Set

Order Code: ZT2428472S

Blue
£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

JanSan Hygiene Floor Squeegee & Handle Blue 45cm / 18" is ideal for any hygiene area, hotel kitchens, food preparation areas, and can be colour coded by way of coloured handle and grips or metal poles with coloured grips. Floor Squeegee Metal & Aluminium Handle for the fast effective squeegee action to wipe and dry all hard surface floor areas.
Set Consists - JanSan Hygiene Floor Squeege and Aluminium Handle 137cm
Features & Benefits - Quickly remove water and detergent or accidental flood water quickly to dry floors. - This range of industrial floor squeegees have the same thick foam squeegees as the metal framed squeegees in our ranges. - The special foam rubber squeegee provides maximum flexibility on uneven floors - This type of floor squeegee can be pushed but perform better when pulled towards operator when squeegeeing. - Performs well on vinyl, tiled or painted concrete floors and doesn't rust, so look good after months of use.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome