Unger Replacement Window Cleaning Squeegee 105CM Soft Rubber

Unger Replacement Window Cleaning Squeegee 105CM Soft Rubber

Order Code: ZT3080256SCopy

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Application: Replacement squeegee rubber.
Application: Window cleaning.
Length mm: 1050.
Material: Rubber.
Pack Quantity: 1.
Product Type: Squeegees.Professional streak free results. Roll length 1050mm - can be easily cut to desired length to fit squeegee.

See full description
Specifications for Unger Replacement Window Cleaning Squeegee 105CM Soft Rubber
  • Pack Quantity
    1
  • Material
    Rubber
  • Length
    1050mm
  • Product Type
    Squeegees
  • Application
    Window Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome