Chlorine Reducer 1kg 1kg

Order Code: ZT2426176S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

Blue Horizons Chlorine Reducer can be used to lower Chlorine or Bromine levels in swimming pool water after shock treatment procedures or as a problem solver if the pool has been accidentally 'overdosed' with chlorine or bromine.
Blue Horizons Chlorine Reducer Application Instructions: 1 - Pre-dissolve the product in a clean plastic container at a maximum rate of 100g of product per 2.2 gallons (10 litres) of clean warm water. Stir well to ensure product is fully dissolved. Carefully add the resulting solution to the pool whilst the pump(s) are turned "on", preferably near to the water inlets to aid distribution. 2 - If applying after shock treatment, allow a minimum of 8 hours for shock chlorination to oxidise swimmer wastes from water before application. 3 - Measure the free chlorine/total bromine level in the water, then using the dosing table below, calculate the total amount required. 4 - Split this total amount into 4 smaller doses. Apply each 1/4 dose, allowing time to thoroughly circulate (2-3 hours for commercial pools, 6-8 hours for domestic pools) before re-testing chlorine/bromine level and if necessary adding further doses.






















































| |
| --- |
| Chlorine Reducer Dosing Rates |
| Water Volumes | To lower Pool Chlorine Level by |
| Litres | Gallons | 1mg/L (1ppm) | 2mg/L (2ppm) | 3mg/L (3ppm) |
| 4,545 | 1,000 | 23g | 46g | 114g |
| 9,090 | 2,000 | 45g | 91g | 227g |
| 22,700 | 5,000 | 114g | 228g | 568g |
| 45,450 | 10,000 | 227g | 454g | 1.14kg |
| 68,175 | 15,000 | 341g | 682g | 1.7kg |


Blue Horizons Chlorine Reducer General Precautions: Dosing: - Wear eye and face protection and ensure granules are not blown back into your face. - Never mix with any other chemicals including cleaning products and chlorine products, as a dangerous reaction will occur. - Do not pour this product into a pool skimmer basket containing chlorine tablets or any other product. - When pre-dissolving product always add product to water not the other way round.
Blue Horizons Chlorine ReducerHandling & Storage: - Handle products in a well-ventilated area, preferably outdoors. - Wash hands after use. - Ensure chemicals do not become damp in storage - store in a cool dry place. - For Further information please see the product brochure under the download tab

See full description
Specifications for Chlorine Reducer 1kg 1kg
  • Product Type
    Pool & Spa Water Balance
  • Size
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome