Steam Cleaner 2000W 2L Tank
0
1
2
3
4
5
6
7
8

Steam Cleaner 2000W 2L Tank

Order Code: ZT1232012P

£159.99 Inc VAT (20%)
£169.995.5% off


Description

2000W Steam cleaner with a 2L tank, ideal for small but stubborn stains. Using only tap water, this unit produces pressurized steam up to a maximum of 160°C which cleans, sanitizes and sterilizes. Heats up to full temperature in only 7 minutes. Steam leaves no toxic residues as opposed to chemical cleaning. Includes a variety of accessories for multiple cleaning tasks. This machine is excellent for cleaning carpets and upholstery, alloy wheels, car interiors, floors, mirrors, glazed areas, service and toilet areas.

See full description
Specifications for Steam Cleaner 2000W 2L Tank
  • MFR Part No.
    VMSC01
  • Supply Voltage
    230V
  • Tank Capacity
    1.8L
  • Power
    2000W
  • Maximum Working Pressure
    5bar
  • IP Rating
    IPX4
  • Maximum Operating Temperature
    160°C
  • Weight
    5.34kg
  • Warm Up Time
    8min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome