Toilet Tissue Dispenser Stainless Steel
0
1
2
3

Toilet Tissue Dispenser Stainless Steel

Order Code: ZT3462869SCopy

£129.99 Inc VAT (20%)


Description

Create a hygienic, coordinated washroom experience with the Kimberly-Clark Professional dispenser range, designed to work in perfect harmony with the trusted and familiar Kleenex and Scott brands. These washroom dispensers are designed to support hygiene standards and deliver an exceptional washroom solution suited to your workplace hygiene needs. Our Kimberly-Clark toilet tissue dispenser, with its sleek and contemporary design, is the ideal toilet tissue dispenser to create a luxurious and modern washroom image. This single sheet toilet tissue dispenser and its effective single sheet dispensing ensures you only touch the product you use, helping to promote high standards of washroom hygiene and reduce cross contamination between users. This stainless steel toilet tissue dispenser provides a refillable, reliable, anytime top up solution for washroom maintenance. Refilling the dispenser is simple and the Hassle-free maintenance keeps costs down. The robust toilet paper dispenser also features a hidden lock for refilling. This commercial toilet tissue dispenser measures 31.9cm (L) x 17.5cm (W) x 14cm (D). The Kimberly-Clark toilet paper dispenser is compatible with a variety of Kleenex and Scott folded toilet tissue packs, recommended: 8408, 8042. It is also compatible with: 4471, 4477, 8407, 8577. 1 x Kimberly-Clark Professional Folded Toilet Tissue Dispenser - Stainless Steel

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for Toilet Tissue Dispenser Stainless Steel
  • Width
    174mm
  • Colour
    Silver
  • Capacity
    Toilet Tissue Sleeves
  • MFR Part No.
    8972
  • Type
    Toilet Tissue Dispenser
  • Length
    319mm
  • Material
    Steel
  • Height
    140mm
  • Dispenser Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome