2-Ply Mini Jumbo Toilet Roll 62mm

2-Ply Mini Jumbo Toilet Roll 62mm

Order Code: ZT1272987PCopy

£19.99each Inc VAT (20%)
£1,539.23 minimum order value

Minimum order quantity: 77.

Description

Essentials is a leading, 100% recycled tissue range designed to meet the everyday needs of the discerning, environmentally conscious user.

Essentials offers a full range of fully recycled toilet tissue, hand drying, surface wiping and specialist wiping options catering for a variety of workplace hygiene needs.

Essentials covers a variety of user functions including washroom, janitorial, and hygiene and is meets the CHSA Soft Tissue Standard, guaranteeing that the product in the box meets the specification on the label

- 77 cases
- 12 rolls on a case
- 924 rolls in total

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for 2-Ply Mini Jumbo Toilet Roll 62mm
  • MFR Part No.
    J26150N
  • Colour
    White
  • Core Size
    62mm
  • Ply
    2
  • Features
    Recycled
  • Product Type
    Toilet Rolls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome