2PLY 320SHT Toilet Roll (CS-36)

2PLY 320SHT Toilet Roll (CS-36)

Order Code: ZT3422486S

£16.99 Inc VAT (20%)
£19.9915% off


Description

Soft pure pulp paper for added bathroom comfort 320 sheets
per roll
Breaks down quickly in water to prevent blockages
Packaging made from a minimum of 30% recycled material
Recycled core, LDPE wrap and shrink wrap widely recycled for
an Eco-friendly option

See full description
Specifications for 2PLY 320SHT Toilet Roll (CS-36)
  • MFR Part No.
    W320NDS
  • Series
    320
  • Colour
    White
  • Number of Ply
    2 Ply
  • Number of Sheets
    320
  • Type
    Toilet Roll
  • Core Diameter
    50mm
  • Product Form
    Roll
  • Dispenser Type
    Wall Mounted
  • Roll Type
    Conventional
  • Sheet Width
    92mm
  • Sheets Per Roll
    320
  • Textured/Embossed
    No
  • Scented
    No
  • Number of Sleeves/Rolls
    36
  • Roll Length
    33.6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome