4-Ply Quilted Toilet Roll, Pack of 24 8484
0
1
2
3
4
5
6
7
8
9
10
11
12

4-Ply Quilted Toilet Roll, Pack of 24 8484

Order Code: ZT1545798S

£49.99 Inc VAT (20%)
£52.995.5% off


Description

This Kleenex Quilted Toilet Roll provides a luxurious cushioning that is ultra soft on skin. This plush, 4-ply toilet tissue is highly absorbent and designed for maximum comfort with 160 sheets per roll. The tissue is designed to easily dissolve and breakdown in water to prevent blockages. Suitable for hotels, leisure facilities, or for that luxury feeling at home, this pack contains 24 rolls.
4-ply tissue
Compatible with Aquarius Toilet Tissue Dispensers 6992 and 7191
Plush layers made into light and airy quilts, for a scrumptious cushioned softness
Suitable for hotels and the leisure industry, or for luxury at home
160 sheets per roll
Colour: White
Pack of 24

See full description
Specifications for 4-Ply Quilted Toilet Roll, Pack of 24 8484
  • Number of Sheets
    160
  • Colour
    White
  • MFR Part No.
    8484
  • Type
    Toilet Roll
  • Series
    Premium
  • Core Diameter
    45mm
  • Dispenser Type
    Wall Mounted
  • Sheet Width
    98mm
  • Product Form
    Roll
  • Sheets Per Roll
    160
  • Scented
    No
  • Certification
    FSC
  • Textured/Embossed
    Yes
  • Number of Sleeves/Rolls
    24
  • Roll Type
    Small
  • Sheet Length
    120mm
  • Number of Ply
    4
  • Depth
    430mm
  • Ply
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome