Mini Jumbo Toilet Roll

Mini Jumbo Toilet Roll

Order Code: ZT1326343SCopy

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

These toilet rolls are ideal for busy washrooms and toilets in offices, restaurants and cafes, yielding an extensive length of 150m per roll. A total of 12 rolls at 150m each are made from fully sustainable tissue paper and offer excellent high quality and high consistency.

Specifications for Mini Jumbo Toilet Roll
  • Colour
    White
  • Type
    Toilet Tissue
  • MFR Part No.
    PK1130
  • Material
    Paper
  • Ply
    2
  • Pack Size
    12
  • Form
    Mini Jumbo Roll
  • Sheet Size
    86 x 350m
  • Roll Length
    15m
  • Sheets Per Roll
    412
  • Eco-Aware
    Yes
  • Pack Quantity
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome