Smartone Mini Toilet Roll White 2 Ply 472193 T9, Pack of 12
0
1
2
3
4
5
6
7

Smartone Mini Toilet Roll White 2 Ply 472193 T9, Pack of 12

Order Code: ZT1405016XCopy

£56.99 Inc VAT (20%)


Description

The Tork® SmartOne® mini toilet rolls are the ideal choice for any hygienic washroom. Each roll delivers over 100 metres of high-quality, double-ply toilet tissue. The unique delivery system allows for single sheet dispensing, to protect each roll from cross-contamination and maintain high standards of hygiene.

The SmartOne® system helps to reduce toilet paper consumption by up to 40% when compared with other jumbo roll dispensers.

Features and Benefits
• Features Tork® Easy Handling® packaging technology, designed for portability, easy opening, and disposal
• SmartCore® technology allows for quick refilling
• High capacity rolls last longer to cut costs
• The paper quickly disintegrates in water to avoid blockage issues

Typical Applications
• Public sector
• Private sector
• Domestic

Notes
• Compatible with Tork® SmartOne® Mini Twin Dispensers

Approvals
• FSC® certified - the mark of responsible forestry
• EU Ecolabel certified

Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• OHSAS 18001
• FSC® Chain-of-Custody
• Packaging and Packaging Waste Directive (94/62/EC)

See full description
Specifications for Smartone Mini Toilet Roll White 2 Ply 472193 T9, Pack of 12
  • Pack Quantity
    12 Rolls
  • Dimensions
    100m x 300mm
  • MFR Part No.
    472193
  • Type
    Mini Toilet Roll
  • Colour
    White
  • Number of Ply
    2
  • Series
    SmartOne®
  • Sheets Per Sleeve
    620
  • Number of Sheets
    620
  • Core Diameter
    44mm
  • Roll Diameter
    149mm
  • Sheets Per Roll
    620
  • Roll Type
    Mini
  • Number of Sleeves/Rolls
    12
  • Scented
    No
  • Product Form
    Roll
  • Textured/Embossed
    No
  • Certification
    Eco Label
    FSC
  • Dispenser Type
    Wall Mounted
  • Sheet Length
    180mm
  • Sheet Width
    134mm
  • System
    T9
  • Roll Length
    111.6m
  • Ply
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome