Toilet Paper Roll System 800 Sheets 2-PLY (CS-36)

Toilet Paper Roll System 800 Sheets 2-PLY (CS-36)

Order Code: ZT3422492S

£49.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

100% recycled fibre.
Ply: 2.
Colour: white.
For use with Katrin System Toilet Dispenser Very large roll size
(800 sheets) and dispenser holds 2 rolls.
Suitable for high traffic areas.
Controlled dispensing, and self presenting sheets reduce
consumption and improve hygiene.
All Katrin toilet papers are made from high quality fibers and
have been proven, via dissolving tests, to break down within 90
seconds.
Certified under the Nordic and EU Flower Eco labels.

See full description
Specifications for Toilet Paper Roll System 800 Sheets 2-PLY (CS-36)
  • MFR Part No.
    103424
  • Colour
    White
  • Number of Ply
    2 Ply
  • Series
    Classic
  • Type
    Toilet Roll
  • Core Diameter
    45mm
  • Roll Diameter
    135mm
  • For Use With
    CTL9520112Z
  • Number of Sheets
    28800
  • Sheet Length
    115mm
  • Scented
    No
  • Product Form
    Roll
  • Number of Sleeves/Rolls
    36
  • Dispenser Type
    Wall Mounted
  • Sheet Width
    99mm
  • Roll Type
    Large
  • Sheets Per Roll
    800
  • Textured/Embossed
    No
  • Roll Length
    92m
Product Reviews -
3 months ago by Stacey
So much easier, never had issues with customers saying there’s no toilet paper. Would recommend this system to anyone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome